Shop All Pump Parts
Versa-Matic
Repair Kit, Fluid, For 22A401, 22A404
Mfr # E4S F KIT
Zoro # G7066674
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22A401, 22A404
- Includes Check Balls, Diaphragms, O-ring, Stud
- Section Description Fluid
- Diaphragm Material PTFE
- Product Type Pump Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E4S F KIT
- Zoro # G7066674
- Country of Origin Germany
- Category Pump Parts
Details
Item | Pump Repair Kit |
For Use With | 22A401, 22A404 |
Includes | Check Balls, Diaphragms, O-ring, Stud |
Section Description | Fluid |
Diaphragm Material | PTFE |
Product Type | Pump Repair Kit |
Check Ball Material | PTFE |
Description
Pump Repair Kit, Check Ball Material PTFE, Diaphragm Material PTFE, Product Type Pump Repair Kit, Includes Check Balls, Diaphragms, O-ring, Stud
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- ZEELINE Poly Rotary Pump (10211)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 177 GPM (E2PA5F5T9C)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG5SA-PTSK-XXX)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- VERSA-MATIC Wet End Repair Kit (V3.0 XL KIT)
- VERSA-MATIC Buna Elastomer Kit (E5 BN KIT)
- VERSA-MATIC Wet End Repair Kit (DRV1.25 BN KIT)
- VERSA-MATIC Polypro PTFE Kit (PVM1.0 TF KIT)
- VERSA-MATIC E5 XL Elastomer Kit (E5 XL KIT)
- APACHE Apache 99000241 Unleaded Fuel Nozzle Clip (185578)
- Versa-Matic Pump Parts