Shop All Pump Parts
Versa-Matic
Repair Kit, Air, For 22A403
Mfr # 476.V029.000
Zoro # G6796185
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22A403
- Includes Diverter, U-Cup
- Section Description Air
- Product Type Air End Repair Kit
- Compatible with Brand Versa-Matic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # 476.V029.000
- Zoro # G6796185
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 22A403 |
Includes | Diverter, U-Cup |
Section Description | Air |
Product Type | Air End Repair Kit |
Compatible with Brand | Versa-Matic |
Number of Gaskets | 3 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | E3SJ5T5S0C-FP-ATEX |
Number of O-Rings | 14 |
Compatible Connection Media Type | Air |
Number of Valves | 1 |
Compatible with Series | 3" E-SERIES ALUMINUM; 3" E-SERIES STAINLESS; 3" E-SERIES STAINLESS FP |
Number of Seals | 2 |
Compatible with Manufacturer Model Number [NEW] | E3SJ5T5S0C-FP-ATEX |
Compatible with Manufacturer Part Number | E3SJ5T5S0C-FP-ATEX |
Compatible Grainger Part Number | 22A403, 4GGF7, 4GGF8, 4GGF9, 4GGG1, 4GGG2 |
Compatible Manufacturer Part Number | E3SJ5T5S0C-FP-ATEX |
Compatible Manufacturer Model Number | E3SJ5T5S0C-FP-ATEX |
For Use with Mfr. Model Number | E3SJ5T5S0C-FP-ATEX |
For Use With Mfr. Model Number | E3SJ5T5S0C-FP-ATEX |
Description
Air End Repair Kit, Compatible with Grainger Part Number 22A403, 4GGF7, 4GGF8, 4GGF9, 4GGG1, 4GGG2, Compatible with Manufacturer Model Number E3SJ5T5S0C-FP-ATEX, Includes Diverter, U-Cup, Product Type Air End Repair Kit, Compatible with Series 3 In. E-SERIES ALUMINUM; 3 In. E-SERIES STAINLESS; 3 In. E-SERIES STAINLESS FP, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 3, Number of O-Rings 14, Number of Seals 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Motor Protector, Single Phase, 230V (5800070600)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK09)
- BLACK BULL High Flow Rate 12 Volt Portable 155 Watts Diesel Oil Pump (OP150)
- VERSA-MATIC Wet End Repair Kit (DRV1.25 BN KIT)
- VERSA-MATIC Polypro Bunan Kit (PVM1.0 BN KIT)
- VERSA-MATIC Polypro PTFE Kit (PVM1.0 TF KIT)
- VERSA-MATIC E5 XL Elastomer Kit (E5 XL KIT)
- VERSA-MATIC PTFE, Aluminum Elastomer Kit (V1 TF/AL KIT-1)
- VERSA-MATIC Wet End Repair Kit (V3.0 BN KIT)
- DAYTON Pump Repair Kit, Fluid (6PY63)
- Versa-Matic Pump Parts