Shop All Pump Parts
Versa-Matic
Repair Kit, Air, For 22A398
Mfr # 476.V007.000
Zoro # G6819811
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22A398
- Includes Diverter, U-Cup
- Section Description Air
- Product Type Air End Repair Kit
- Compatible with Pump Type Air Operated Double Diaphragm Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # 476.V007.000
- Zoro # G6819811
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 22A398 |
Includes | Diverter, U-Cup |
Section Description | Air |
Product Type | Air End Repair Kit |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of Gaskets | 1 |
Compatible with Brand | Versa-Matic |
Compatible with Series | 1/2" E-SERIES ALUMINUM; 1/2" E-SERIES POLYPROPYLENE; 1/2" E-SERIES STAINLESS; 1/2" E-SERIES STAINLESS FP |
Compatible Connection Media Type | Air |
Number of Seals | 2 |
Number of O-Rings | 5 |
Number of Valves | 1 |
Compatible with Manufacturer Model Number | E5SP5F559C-FP |
Compatible Manufacturer Part Number | E5SP5F559C-FP |
Compatible Grainger Part Number | 20LR16, 20LR17, 20LR18, 20LR19, 20LR20, 20LR21, 20LR22, 20LR23, 20LR24, 22A398, 40XD28, 40XD29, 40XD30 |
Compatible with Manufacturer Part Number | E5SP5F559C-FP |
Compatible with Manufacturer Model Number [NEW] | E5SP5F559C-FP |
Compatible Manufacturer Model Number | E5SP5F559C-FP |
For Use with Mfr. Model Number | E5SP5F559C-FP |
For Use With Mfr. Model Number | E5SP5F559C-FP |
Description
Air End Repair Kit, Compatible with Grainger Part Number 20LR16, 20LR17, 20LR18, 20LR19, 20LR20, 20LR21, 20LR22, 20LR23, 20LR24, 22A398, 40XD28, 40XD29, 40XD30, Compatible with Manufacturer Model Number E5SP5F559C-FP, Includes Diverter, U-Cup, Product Type Air End Repair Kit, Compatible with Series 1/2 In. E-SERIES ALUMINUM; 1/2 In. E-SERIES POLYPROPYLENE; 1/2 In. E-SERIES STAINLESS; 1/2 In. E-SERIES STAINLESS FP, Compatible Connection Media Type Air
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, SS, Bypass (PA 111)
- CHEM-TECH Metering Pump, 33 GPD, 100 PSI (XP033LVHXG19)
- AJAX TOOL WORKS RETAINER .401 SAFETY FOR IR (AJA3300-1)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1LBD0)
- VERSA-MATIC Wet End Repair Kit (V2.0 BN KIT)
- VERSA-MATIC Wet End Repair Kit (V3.0 XL KIT)
- VERSA-MATIC E4P XL Elastomer Kit (E4P XL KIT)
- VERSA-MATIC Kit, Wet E5NM BN BN (E5P BN KIT)
- VERSA-MATIC E5, PTFE, Elastomer Kit (E5P TF KIT)
- VERSA-MATIC Repair Kit, Air, For 22A399 (476.V011.000)
- DAYTON Lockwasher, 1/2 In., PK3 (PP60253AG)
- Versa-Matic Pump Parts