Shop All Pump Parts
Versa-Matic
Polypro Bunan Kit
Mfr # PVM1.0 BN KIT
Zoro # G7141023
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fluid
- For Use With Versa-Matic 1 in Pumps
- Includes Check Balls, Diaphragms, O-Rings, Seats
- Compliance Y
- Fits Brand Versa-Matic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # PVM1.0 BN KIT
- Zoro # G7141023
- Country of Origin United States
- Category Pump Parts
Description
Wet End Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 20LR31, Compatible with Manufacturer Model Number E1PA2R229C, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US SEAL Pump Seal Shaft 1.250 (PS-978)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 2 In. (1AS-2)
- VERSA-MATIC Aluminum XL Elastomer Kit (V1.0 XL KIT-1)
- VERSA-MATIC Repair Kit, Air, For 22A403 (476.V029.000)
- VERSA-MATIC Polypro XL Elastomer Kit (PVM1.0 XL KIT)
- VERSA-MATIC Wet End Repair Kit (V2.0 XL KIT)
- VERSA-MATIC Kit, Wet E5NM BN BN (E5P BN KIT)
- VERSA-MATIC E5 PTFE Elastomer Kit (E5 TF KIT)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1115)
- Versa-Matic Pump Parts