Versa-Matic

E5, PTFE, Elastomer Kit


product price: $508.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Fluid
  • For Use With Versa-Matic 1/2 in Pumps
  • Includes Check Balls, Diaphragms, O-Rings, Seats
  • Warranty Y
  • For Use With Mfr. Model Number E5PP5T559D
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Elastomer Kit, Check Ball Material PTFE, Compatible Grainger Part Number 20LR24, Compatible Manufacturer Part Number E5PP5T559D, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 4, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic, Includes Check Balls, Diaphragms, O-Rings, Seats

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.