Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene
Mfr # E5SP6X669C
Zoro # G6138946
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 12 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # E5SP6X669C
- Zoro # G6138946
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Max. Dia. Solids | 1/16 in |
Height | 10 3/64 in |
Length | 6 1/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 13/32 in |
Overall Length | 6.3 in |
Overall Width | 8.4 in |
Overall Height | 10.1 in |
Fluid Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.06 in |
Air Intake Connection Size | 3/8 in |
Media Intake Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Overall Size | 6.3 in x 8.4 in x 10.1 in |
Media Discharge Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Description
Double Diaphragm Pump, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Temperature (Maximum) 300 Degrees F, Operating Pressure (Maximum) 125 psi, Solid Diameter (Maximum) 0.06 in, Valve Material Santoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Switch Float G+H (9049EF2)
- VERSA-MATIC E4 Poly Ip Elastomer Kit (E4P F KIT)
- RULE Rule 1500 G.P.H. Bilge Pump (02)
- VESTIL PPS Manual Rotary Drum Pump, 10" Long (RP-90R)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM (E4AA5T5A0-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- ARO Diaphragm Pump, 10.6 Gpm, (Multi-Port), Hyt (PD03P-ARS-PCC)
- Versa-Matic Diaphragm Pumps