Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene
Mfr # E1SA6X669C-ATEX
Zoro # G6070513
product price: $1,862.99
/ea
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 46 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E1SA6X669C-ATEX
- Zoro # G6070513
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Max. Dia. Solids | 1/8 in |
Height | 14 35/64 in |
Manufacturers Warranty Length | 1 yr |
Length | 9 21/64 in |
Width | 10 23/32 in |
Overall Length | 9.1 in |
Overall Width | 10.8 in |
Overall Height | 14.5 in |
Solid Diameter (Maximum) | 0.13 in |
Air Intake Connection Size | 3/8 in |
Media Intake Size | 1 in |
Media Discharge Size | 1 in |
Fluid Connection Size | 1 in |
Overall Size | 9.1 in x 10.8 in x 14.5 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 320 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fueling Whip Hose, 3/4" x 9", UL Listed (CP12HW.75)
- DEVILBISS AUTOMOTIVE REFINISHING KK-4997 FLUID TUBE KIT ALUMINUM (DV190864)
- LITTLE GIANT VCCA-20 Series 554201101 VCCA-20ULS 3/8'' Automatic Low-Profile Condensate Pump with Safety Switch (32A554201101)
- SPRINGER PARTS LKH/GHH 5-60 Seal Tool-Box Type; Replaces Alfa Laval Part# 9612137101 (9612137101SP)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 177 GPM (E2PA2D229C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM (E4AA5T5A0-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 230 GPM (E3AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM (E2AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM (E1SA5T559C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Geolast(R), 12VDC, 5 GPM (5850ED-201C-SB)
- Versa-Matic Diaphragm Pumps