Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM
Mfr # E1SA5T559C-ATEX
Zoro # G6147741
original price:
$2,810.00
12% off
Free Shipping & Returns
$2,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 36 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # E1SA5T559C-ATEX
- Zoro # G6147741
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Manufacturers Warranty Length | 1 yr |
Height | 14 35/64 in |
Max. Dia. Solids | 1/8 in |
Width | 10 23/32 in |
Length | 9 21/64 in |
Overall Length | 9.1 in |
Overall Height | 14.5 in |
Overall Width | 10.8 in |
Media Discharge Size | 1 in |
Overall Size | 9.1 in x 10.8 in x 14.5 in |
Air Intake Connection Size | 3/8 in |
Solid Diameter (Maximum) | 0.13 in |
Media Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Fluid Connection Size | 1 in |
Media Intake Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 320 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER WORKER WATER WORKER HT-4B Pre-Charged Well Tank, 4 gal Capacity, 3/4 in MNPT (HT-4B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- TELEMECANIQUE SENSORS 2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG34)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E2SA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 49 GPM (E1AA5T559C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 12 GPM (E5SP2R229C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (E1AA6X669C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- Versa-Matic Diaphragm Pumps