Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Mfr # E2PA6D669C
Zoro # G6186196
product price: $4,334.99
/ea
Free Shipping & Returns
$4,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 177 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E2PA6D669C
- Zoro # G6186196
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in FNPT |
Length | 12 7/64 in |
Max. Dia. Solids | 1/4 in |
Height | 30 1/4 in |
Width | 19 53/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 30.3 in |
Overall Length | 12.6 in |
Overall Width | 19.9 in |
Media Discharge Connection Size | 2 in |
Overall Size | 12.6 in x 19.9 in x 30.3 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Size | 2 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 2 in |
Media Discharge Size | 2 in |
Fluid Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 260 ft, Flow Rate (Maximum) 177 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Discharge Location Side, Top, Media Intake Connection Size 2 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Utility Pump (311-0004)
- DAYTON Gasket, PPM9ZN012G (PPM9ZN012G)
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- SPRINGER PARTS C4410-1U Pump Service Kit, #1 Buna; Replaces Alfa Laval Part# 481435 (481435SP)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 177 GPM (E2PA5F5T9C)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM (E1SA5T559C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (666251-EEB-C)
- Versa-Matic Diaphragm Pumps