Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM
Mfr # E4PA6X669
Zoro # G6067354
product price: $3,337.99
/ea
Free Shipping & Returns
$3,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 72 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E4PA6X669
- Zoro # G6067354
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Manufacturers Warranty Length | 1 yr |
Width | 15 23/32 in |
Max. Dia. Solids | 3/16 in |
Length | 12 5/32 in |
Height | 21 39/64 in |
Overall Length | 12.2 in |
Overall Height | 21.6 in |
Overall Width | 15.7 in |
Media Discharge Connection Size | 1 1/2 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Size | 1 1/2 in |
Overall Size | 12.2 in x 15.7 in x 21.6 in |
Fluid Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.19 in |
Media Intake Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 60 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 240 ft, Flow Rate (Maximum) 72 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0015-MSSF3-IFC)
- ROBERTS Roberts 70-197 200 Sq. ft. Sound Barricade Underlayment Roll (70-197)
- ACTION PUMP Acid Drum Pump, for Corrosives (THPS316)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 49 GPM (E1AA5T559C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 11 GPM (E5PP2R259D)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 230 GPM (E3AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (66605J-344)
- Versa-Matic Diaphragm Pumps