Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM
Mfr # E5PP6X659D
Zoro # G6085904
original price:
$1,042.57
29% off
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 11 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # E5PP6X659D
- Zoro # G6085904
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Max. Dia. Solids | 1/16 in |
Height | 11 45/64 in |
Manufacturers Warranty Length | 1 yr |
Length | 6 1/4 in |
Width | 9 5/16 in |
Overall Length | 6.3 in |
Overall Width | 9.3 in |
Overall Height | 11.7 in |
Solid Diameter (Maximum) | 0.06 in |
Media Intake Connection Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Overall Size | 6.3 in x 9.3 in x 11.7 in |
Media Discharge Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Air Intake Connection Size | 3/8 in |
Media Intake Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWN9A (21TG36)
- APACHE Fuel Nozzle, Blue, Auto Shut-off, 3/4" (99000239)
- TSURUMI 2" 3/4 HP Heavy Duty Submersible Trash Pump (HSD2.55S-63 (115V))
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det WAlm (WD3-LP-D2-A)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (E1AA6X669C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (3HJW9)
- Versa-Matic Diaphragm Pumps