Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 177 GPM
Mfr # E2PA5F5T9C
Zoro # G6125892
product price: $4,451.99
/ea
Free Shipping & Returns
$4,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 177 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E2PA5F5T9C
- Zoro # G6125892
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/4 in |
Length | 12 7/64 in |
Manufacturers Warranty Length | 1 yr |
Width | 19 53/64 in |
Height | 30 1/4 in |
Overall Length | 12.6 in |
Overall Width | 19.9 in |
Overall Height | 30.3 in |
Solid Diameter (Maximum) | 0.25 in |
Overall Size | 12.6 in x 19.9 in x 30.3 in |
Media Intake Connection Size | 2 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 2 in |
Media Discharge Size | 2 in |
Fluid Connection Size | 2 in |
Media Intake Size | 2 in |
Description
Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 260 ft, Flow Rate (Maximum) 177 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Intake Connection Size 2 in, Media Intake Connection Type Flange, Media Temperature (Maximum) 220 Degrees F, Operating Pressure (Maximum) 100 psi, Solid Diameter (Maximum) 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Sump Basin Cover, Height 1 In (17-0807)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- BLACKSTONE Rubber Gas Line Hose and Regulator 36 in L (5471)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 12 GPM (E5SP2R229C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM (E2AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM (E5PP6X659D)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 139 GPM (6662B3-344-C)
- Versa-Matic Diaphragm Pumps