Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM
Mfr # E5PP5T559D
Zoro # G6196671
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 10 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # E5PP5T559D
- Zoro # G6196671
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Length | 6 1/4 in |
Max. Dia. Solids | 1/16 in |
Width | 9 5/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 11 45/64 in |
Overall Width | 9.3 in |
Overall Height | 11.7 in |
Overall Length | 6.3 in |
Fluid Connection Size | 1/2 in |
Air Intake Connection Size | 3/8 in |
Media Discharge Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Overall Size | 6.3 in x 9.3 in x 11.7 in |
Media Intake Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.06 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 10 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Nut Coupling, Fpp .38T (L1100300-FPP)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- SHURFLO Pump Valve Kit (94-390-15)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM (E5PP6X659D)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM (E4PA6X669)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E2SA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (666251-EEB-C)
- Versa-Matic Diaphragm Pumps