Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 177 GPM
Mfr # E2PA2D229C
Zoro # G6154635
product price: $4,280.99
/ea
Free Shipping & Returns
$4,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Buna N
- Max. Flow 177 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E2PA2D229C
- Zoro # G6154635
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in FNPT |
Width | 19 53/64 in |
Manufacturers Warranty Length | 1 yr |
Height | 30 1/4 in |
Length | 12 7/64 in |
Max. Dia. Solids | 1/4 in |
Overall Length | 12.6 in |
Overall Width | 19.9 in |
Overall Height | 30.3 in |
Media Discharge Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Connection Size | 2 in |
Air Intake Connection Size | 1/2 in |
Media Intake Size | 2 in |
Overall Size | 12.6 in x 19.9 in x 30.3 in |
Fluid Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 260 ft, Flow Rate (Maximum) 177 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Discharge Location Side, Top, Media Intake Connection Size 2 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Rebuild Kit For Sandpiper/Warren Rupp St (476.194.360)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.4 gpm (PB0071ANCNN0000)
- REED Regulator Assembly, For Use With: EHTP500/EHTP500E and EHTP500C/EHTP500CE Electric Hydrostatic Pump (EHTPRA)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM (E5PP5T559D)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 230 GPM (E3AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM (E4PA6X669)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM (E1SA5T559C-ATEX)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM (6PY39)
- Versa-Matic Diaphragm Pumps