Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 11 GPM
Mfr # E5PP2R259D
Zoro # G6101435
original price:
$941.51
6% off
new price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Buna N
- Max. Flow 11 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E5PP2R259D
- Zoro # G6101435
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Width | 9 5/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 11 45/64 in |
Length | 6 1/4 in |
Max. Dia. Solids | 1/16 in |
Overall Width | 9.3 in |
Overall Height | 11.7 in |
Overall Length | 6.3 in |
Media Discharge Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Size | 6.3 in x 9.3 in x 11.7 in |
Air Intake Connection Size | 3/8 in |
Fluid Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Pump Accessory Kit, 3" Float Bracket (K001469)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- SPRINGER PARTS Solid C-1 Pump Service Kit Flush, C/SC/EPDM; Replaces Alfa Laval Part# 9611922462 (9611922462SP)
- JET Repair Part (28813-008)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (E2PA6D669C)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM (E5PP6X659D)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM (E2AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- Versa-Matic Diaphragm Pumps