Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM
Mfr # E1AA6X669C-ATEX
Zoro # G6094776
original price:
$1,486.00
21% off
new price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 46 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E1AA6X669C-ATEX
- Zoro # G6094776
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Manufacturers Warranty Length | 1 yr |
Length | 9 21/64 in |
Width | 10 23/32 in |
Max. Dia. Solids | 1/8 in |
Height | 14 35/64 in |
Overall Width | 10.8 in |
Overall Height | 14.5 in |
Overall Length | 9.1 in |
Air Intake Connection Size | 3/8 in |
Overall Size | 9.1 in x 10.8 in x 14.5 in |
Media Intake Connection Size | 1 in |
Media Discharge Size | 1 in |
Media Intake Size | 1 in |
Fluid Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Santoprene, Feet of Head (Maximum) 320 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Sink Pump System (404L)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Thickness: 0.405 in (3ACF3)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 42 GPM (SB1,SS5A.)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (E2PA6D669C)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM (E5PP6X659D)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 155 GPM (E2AA2R220C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 5 GPM (G575215Z)
- Versa-Matic Diaphragm Pumps