Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM
Mfr # E2AA6X660C-ATEX
Zoro # G2558236
Free Shipping & Returns
$2,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 185 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # E2AA6X660C-ATEX
- Zoro # G2558236
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/4 in |
Width | 16 1/2 in |
Height | 26 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 13 1/2 in |
Overall Length | 13.5 in |
Overall Width | 17.7 in |
Overall Height | 26.7 in |
Fluid Connection Size | 2 in |
Overall Size | 13.5 in x 17.7 in x 26.7 in |
Media Discharge Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Solid Diameter (Maximum) | 0.44 in |
Air Intake Connection Size | 1/2 in |
Media Intake Size | 2 in |
Media Discharge Size | 2 in |
Description
When you need to pump fluids at high pressure, the VERSA-MATIC E2AA6X660C-ATEX Double Diaphragm Pump is a dependable choice. The double diaphragm pump is air operated and has a max flow of 185 gpm. The ABS, ATEX, CE, and EAC agency compliance certifies that this product meets international standards for safety. With a max temperature of 300 degrees F, the pump can handle both hot and cold liquids with ease. It has an inlet size of 1/2 in FNPT and an outlet size of 3/4 in NPT. The double diaphragm pump comes with a straight wireway length of 13 1/2 in., making it easy to connect to your process line. If you want a powerful double diaphragm pump that will not fail on you during operation, choose the VERSA-MATIC E2AA6X660C-ATEX Double Diaphragm Pump today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sink Pump System, 1/2 HP, Thermoplastic (12F741)
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018310)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 155 GPM (E2AA2R220C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM (E2AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E2SA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E5SP6X669C)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold) (6661B3-344-C)
- Versa-Matic Diaphragm Pumps