Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM
Mfr # E5AP6X669C
Zoro # G6121193
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 12 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # E5AP6X669C
- Zoro # G6121193
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Width | 8 13/32 in |
Max. Dia. Solids | 1/16 in |
Length | 6 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 10 3/64 in |
Overall Length | 6.3 in |
Overall Height | 10.1 in |
Overall Width | 8.4 in |
Air Intake Connection Size | 3/8 in |
Media Discharge Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.06 in |
Fluid Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Overall Size | 6.3 in x 8.4 in x 10.1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- DAYTON O-Ring, Buna-N, PP60081G (PP60081G)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- SCC PUMPS Utility Pump, 115V, 6 GPM, 6ft, Cord -Switch (AC-60606-15Z)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 70 GPM (E4AA6X660-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM (E2AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/8" FNPT (EF2200-BOX)
- Versa-Matic Diaphragm Pumps