Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 230 GPM
Mfr # E3AA5T5A0C-ATEX
Zoro # G3428406
product price: $3,173.99
/ea
Free Shipping & Returns
$3,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 180 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E3AA5T5A0C-ATEX
- Zoro # G3428406
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 1/2 in FNPT |
Manufacturers Warranty Length | 1 yr |
Length | 15 in |
Width | 20 in |
Height | 32 in |
Max. Dia. Solids | 3/8 in |
Overall Length | 15 in |
Overall Height | 32.1 in |
Overall Width | 25.1 in |
Media Intake Connection Size | 3 in |
Air Intake Connection Size | 1/2 in |
Media Intake Size | 3 in |
Media Discharge Connection Size | 3 in |
Fluid Connection Size | 3 in |
Overall Size | 15 in x 25.1 in x 32.1 in |
Media Discharge Size | 3 in |
Solid Diameter (Maximum) | 0.38 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 320 ft, Flow Rate (Maximum) 273 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- GRACO Food Grade AODD Pump (FD5111)
- ARO Outlet Manifold (95733-1)
- PAASCHE Paasche ER-1S Abrasive Etcher Siphon - Larger Cup & Flow Control (ER-1S)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 177 GPM (E2PA2D229C)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E2SA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 155 GPM (E2AA2R220C-ATEX)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Viton, 140 GPM (HDF2,DV6S.)
- Versa-Matic Diaphragm Pumps