Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM
Mfr # E5AP5T559C
Zoro # G6217881
product price: $1,182.99
/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 11 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E5AP5T559C
- Zoro # G6217881
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Width | 8 13/32 in |
Height | 10 3/64 in |
Max. Dia. Solids | 1/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 6 1/4 in |
Overall Length | 6.3 in |
Overall Width | 8.4 in |
Overall Height | 10.1 in |
Fluid Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Air Intake Connection Size | 3/8 in |
Solid Diameter (Maximum) | 0.06 in |
Media Intake Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Overall Size | 6.3 in x 8.4 in x 10.1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWY3A (21TG84)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 30 Gal. (1080000N95005)
- DAYTON Water Slinger (PP26183AF0901G)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM (E2AA5T5A0C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 230 GPM (E3AA5T5A0C-ATEX)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 49 GPM (6PY36)
- Versa-Matic Diaphragm Pumps