Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM
Mfr # E1AA2R229C-ATEX
Zoro # G6200652
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 46 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E1AA2R229C-ATEX
- Zoro # G6200652
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Height | 14 35/64 in |
Width | 10 23/32 in |
Max. Dia. Solids | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 9 21/64 in |
Overall Height | 14.5 in |
Overall Width | 10.8 in |
Overall Length | 9.1 in |
Fluid Connection Size | 1 in |
Solid Diameter (Maximum) | 0.13 in |
Air Intake Connection Size | 3/8 in |
Media Intake Size | 1 in |
Overall Size | 9.1 in x 10.8 in x 14.5 in |
Media Discharge Size | 1 in |
Media Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) 320 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Condensate Return Unit (160030)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2824085015)
- LINCOLN LUBRICATION Lever Action Barrel Pump for 16 to 55 Gallon Drums (G401)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-328)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 230 GPM (E3AA2R220C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 49 GPM (E1AA5T559C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 12 GPM (E5SP2R229C)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM (E1SA5T559C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM (E5PP5T559D)
- FLOJET Diaphragm Pump, Polypropylene, Santoprene, 115 (03626049C)
- Versa-Matic Diaphragm Pumps