Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 12 GPM
Mfr # E5AP2R229C
Zoro # G6146524
original price:
$1,331.95
23% off
new price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 12 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # E5AP2R229C
- Zoro # G6146524
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Length | 6 1/4 in |
Max. Dia. Solids | 1/16 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 13/32 in |
Height | 10 3/64 in |
Overall Length | 6.3 in |
Overall Width | 8.4 in |
Overall Height | 10.1 in |
Overall Size | 6.3 in x 8.4 in x 10.1 in |
Solid Diameter (Maximum) | 0.06 in |
Air Intake Connection Size | 3/8 in |
Media Discharge Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PPLTAE23SCG)
- GRUNDFOS DDA 7.5-16 AR-SS/T/SS-F-31VVBG Digital Dosing Pump - Chemical Metering (97722389)
- ARO Replacement Sleeve, Polypropylene (93120-1)
- STENNER Pump Head Service Kit, #1, 100 PSI (PSKH01)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 49 GPM (E1AA5T559C-ATEX)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM (E5PP5T559D)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM (E4AA5T5A0-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 70 GPM (E4AA6X660-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM (E2AA5T5A0C-ATEX)
- Versa-Matic Diaphragm Pumps