Shop All Diaphragm Pumps
Versa-Matic
Air Operated Double Diaphragm Pump, 1
Mfr # VMV10BPPR0RP100UEA
Zoro # G310105645
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Ball
- Check Seat Material Polypropylene
- Manifold Connection Single Port
- Standards ANSI, EAC, CE, DIN, UKCA
- Diaphragm Material Santoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # VMV10BPPR0RP100UEA
- Zoro # G310105645
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Intake Connection Size | 1 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Description
Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 288 ft, Flow Rate (Maximum) 63 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Side, Media Intake Connection Size 1 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 551LSG-1 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Gray (551LSG-1)
- STENNER Peristaltic Pump Fixed Rate 45MPHP2 3GPD 100Psi 1/4"W (45MFH1A1SUG1)
- ACTION PUMP Stainless Steel and PTFE, for 15-55 Drums (304THP)
- ALFA LAVAL Seal Carbon C114 Series Ampco & Tri-Clover (114E-80-1A)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM (E1SA5T559C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 177 GPM (E2PA2D229C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (E1AA6X669C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM (E4AA5T5A0-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E5SP6X669C)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- SANDPIPER Double Diaphragm Pump, 285 gpm Max. Flow, Max. Dia. Solids: 3/8" (S30B1ABBANS600.)
- Versa-Matic Diaphragm Pumps