Shop All Hand Sanitizer Dispenser Refills
Versa
Hand Sanitizer Refill
Mfr # 12258
Zoro # G407989356
product price: $82.19
/pk 6, $13.70/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 oz
- For Use With Any Dial Versa Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa
- MFR # 12258
- Zoro # G407989356
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 15 oz |
Details
Item | Hand Sanitizer |
For Use With | Any Dial Versa Dispenser |
Description
Hand Sanitizer Refill, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. On an' On 5 Gallon Floor Finish (407305)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF1)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- CLOROX CLOROX 1 L Fresh Clean Hand Sanitizer Refill, PK4 (30243)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill ADX12, PK3 (8804-03)
- PURELL Hand Sanitizer Gel, 800mL Bag-in-Box Refill (9657-12)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, For ES8 Dispensers, PK2 PK (7753-02)
- Versa Hand Sanitizer Dispenser Refills