Shop All Bacteria & Dust Control Mats
Versa-Guard
Safety Anti-Fatigue Floor Mat For Anti-Microbial Application, Width: 24"
Mfr # OM-2436-B
Zoro # G7069358
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Guard
- MFR # OM-2436-B
- Zoro # G7069358
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36-3/4 in |
Details
Item | Anti-Microbial Mat |
Description
Anti-Microbial Floor Matting,24"X36-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (A1AA23)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.MD)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- CONDOR Tacky Mat, Clear, 24 x 36 In, PK4 (6GRA3)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer White Disposable Adhesive Mat (PM 2436 34 W)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 (5KDD2)
- Versa-Guard Floor Mats