Shop All Lab Chairs & Stools
Versa
Black Poly Backless stool w/ casters, 16-21", Footring
Mfr # 3550-P-ACF-18-3850S/5
Zoro # G2474652
product price: $213.30
/ea
Free Shipping & Returns
$213.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Seat Depth 14 in
- Overall Height 31 1/2 in
- Caster Type Dual Wheel, Hard Floor Casters
- Seat Height Range 21 1/2 in to 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa
- MFR # 3550-P-ACF-18-3850S/5
- Zoro # G2474652
- Country of Origin China
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 14 in |
Overall Height | 31 1/2 in |
Seat Height Range | 21 1/2 in to 31 1/2 in |
Seat Diameter | 14 in |
Overall Width | 17 in |
Overall Depth | 17 in |
Seat Height - Minimum | 20 1/2 in |
Seat Height - Maximum | 30 1/2 in |
For Workbench Height | 20 1/2 to 30 1/2 in |
Description
Backless Stool, Weight Capacity 300 lb, Seat Height Range 21 1/2 in to 31 1/2 in, Seat Depth 14 in, Seat Width Not Applicable, Color Black, Material Polyurethane, Base Aluminum, Features 360 Degrees Swivel, Non-Tilt, Includes (5) Hard Floor Casters, No, Standards ANSI/BIFMA, UL Greenguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- RPI R2B Broth, 500g (R24250-500.0)
- ARGOS TECHNOLOGIES Autoclave Deodorizers, Lemon, 100/Bottle (24407-20)
- DIGI-SENSE Traceable Light Meter with RS-232 Output (98766-93)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Chrome, AA Cast (BR-PMBCH-MB-CR-T0-A1-NF-CC)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool With Handrail (436961HR)
- GLOBAL INDUSTRIAL ESD Stool - Fabric, Navy, Armless, Mid Back (695535BL)
- BOSS OFFICE PRODUCTS Boss Medical Stool with Backrest - Vinyl - Black (B245-BK)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- Versa Lab Chairs & Stools