Shop All Adjustable Bar Stools
This Product is Discontinued
Versa
Black Poly Backless stool, 15-20" Seat Height, Casters (Discontinued)
Mfr # 3350-P-3850S/5
Zoro # G2063043
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Chrome Base/Black Seat
- Overall Height 26 in
- Caster Type Dual Wheel, Hard Floor Casters
- Seat Height Range 18-1/2 in to 26 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa
- MFR # 3350-P-3850S/5
- Zoro # G2063043
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 26 in |
Seat Height Range | 18-1/2 in to 26 in |
Seat Depth | 14 in |
Adjustable Seat Height | Yes |
Minimum Seat Height | 18 1/2 in |
Seat Width/Diameter | 14 in |
Seat Diameter | 14 in |
Maximum Seat Height | 26 in |
Description
Round Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Chrome, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 26 in, Minimum Seat Height 18 1/2 in, Overall Height 26 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.