Shop All Sensor Accessories
Vernitron
Synchro Control Transmitter 115V-AC Other Electrical Component
Mfr # M20708/45D-001
Zoro # G304842631
Free Shipping & Returns
$1,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 115 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vernitron
- MFR # M20708/45D-001
- Zoro # G304842631
- Country of Origin Unknown
- Category Sensor Accessories
Details
Voltage (AC) | 115 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2-1/2" to 1" Conduit Sz (1380)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VBLK)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- SUNX Area Main Unit Other Sensor (NA40-MUP)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- ASCON 11-3/4In 1/4In Rtd (ZTR-29D/1P/102000)
- BANNER 21289 ARRAY AND SLOT FIBER OPTIC SENSOR OTHER SENSOR (BR23SMCSC)
- Vernitron Sensor Accessories