Shop All Drill Bit Blanks
Vermont Gage
X Black/Gold Jobber Length Drill Bit
Mfr # 501239700
Zoro # G1804159
product price: $7.85
/ea
Sold in multiples of 3 for $23.55
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter X
- Size - Decimal X - 0.3970
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501239700
- Zoro # G1804159
- UPC # 662631567743
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | X |
Size - Decimal | X - 0.3970 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | X |
Overall Length | 5 1/8 in |
Dimension Type | Letter |
Size- Decimal | X (0.3970) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3970 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Letter, High Speed Steel, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T25H, 1" L (T25HX1)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04206)
- KLEIN TOOLS Conduit Bender Handle for 1/2-Inch, 3/4-Inch Heads (51427)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- STM 964 HSS Drill Blank (116413)
- Vermont Gage Drill Bit Blanks