Shop All Plug Gauges
Vermont Gage
Trilock Gage, Go/NoGo, 2B, 1 7/8-12
Mfr # 301191540
Zoro # G0529350
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1-1/4"; NoGo: 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301191540
- Zoro # G0529350
- UPC # 662631902995
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1-1/4"; NoGo: 7/8" |
Thread Size | 1-7/8"-12 |
Handle Length | 5" |
Pitch Diameter - Go Member | 1.8209 in |
Gauge Length - No-Go Member | 7/8 in |
Gauge Length - Go Member | 1 1/4 in |
Pitch Diameter - No-Go Member | 1.8287 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Trilock 5-1/2, Thread Class 2B, Thread Size 1-7/8 In.-12, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 7/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 5 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 3/4"R, 7/8"D (CF027)
- HOUGEN-OGURA 15/16 in. Round Punch (76368)
- BON TOOL Bon 11-707 Level Case, Poly 72" (11-707)
- MITUTOYO SR44 Button Cell Battery, 1.55 V (938882)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9970 in. dia. (141299700)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Plug Gage, Class X, 0.235 in. dia. (141123500)
- VERMONT GAGE Plug Gage, UNC, Light Blue, 5/16"-18 Thread (321129540)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- Vermont Gage Precision Measuring Tools