Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug, M3.5x0.60 Size
Mfr # 302110020
Zoro # G2759972
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.1378"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302110020
- Zoro # G2759972
- UPC # 662631341022
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1378" |
Overall Length | 5.6mm |
Thread Size | M3.5 X 0.6 |
Gage Diameter Range | 0.1377" to 0.1378" |
Gauge Diameter Range | 0.1377 in to 0.1378 in |
Gauge Length - No-Go Member | 5.60 mm |
Pitch Diameter - No-Go Member | 3.22 mm |
Dimension Type | Metric |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 6H, Thread Size M3.5 x 0.60, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5.60 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 3.22 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- SLICE Utility Knife Utility, 6 in L (10550)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #30 (11060)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-12 UNF 2B (301163040)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- Vermont Gage Precision Gauges & Accessories