Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug, M2.5x0.45 Size
Mfr # 302107020
Zoro # G2759832
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.0984"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302107020
- Zoro # G2759832
- UPC # 662631340728
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.0984" |
Overall Length | 4.8mm |
Thread Size | M2.5 X 0.45 |
Gage Diameter Range | 0.0983" to 0.0984" |
Gauge Diameter Range | 0.0983 in to 0.0984 in |
Gauge Length - No-Go Member | 4.80 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 2.3 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 6H, Thread Size M2.5 x 0.45, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 4.80 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 2.3 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 404211 Master Cobalt Tapered Body Reciprocating Saw Blade, 6 in L x 1 in W, 18 TPI, Bi-Metal Body (RB64218T25)
- SWANSON TOOL Carpenter Pencils(5 Pack Carded) (CP700)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-BLK (LWAVE-CF-BLK)
- HOUGEN 1-5/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18242)
- VERMONT GAGE Taperlock Thread Plug Gage, #6-32 Size (301115020)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- VERMONT GAGE Plug Gage, No Go Type, 0.1024 in. dia. (141210240)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B (301148040)
- HHIP 3/8-16UNC 2B Go-Nogo Thread Plug Gage Set (4101-0227)
- Vermont Gage Plug Gauges