Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug, M1.6x0.35 Size
Mfr # 302101010
Zoro # G2759640
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.063"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome Plated
- Overall Length 6.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302101010
- Zoro # G2759640
- UPC # 662631340117
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.063" |
Overall Length | 6.4mm |
Thread Size | M1.6 X 0.35 |
Gage Diameter Range | 0.0629" to 0.0630" |
Gauge Diameter Range | 0.0629 in to 0.0630 in |
Gauge Length - Go Member | 6.40 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 1.37 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 6H, Thread Size M1.6 x 0.35, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 6.40 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.37 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Flat, 18in dia (DUC-18F)
- VULCAN Rule Tape Magnetic Hk 33Ftx1In (58-10X25-A)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- Vermont Gage Precision Measuring Tools