Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, M8x1.00 Size
Mfr # 302120020
Zoro # G2760018
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.315"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 302120020
- Zoro # G2760018
- UPC # 662631998400
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.315" |
Overall Length | 7.9mm |
Thread Size | M8 X 1 |
Gage Diameter Range | 0.3149" to 0.3150" |
Gauge Diameter Range | 0.3149 in to 0.3150 in |
Dimension Type | Metric |
Gauge Length - No-Go Member | 7.90 mm |
Pitch Diameter - No-Go Member | 7.5 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 6H, Thread Size M8 x 1.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 7.90 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 7.5 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISHING 14""X4"" (MXS64D)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356548)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- Vermont Gage Plug Gauges