Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, M5x0.80 Size
Mfr # 302114520
Zoro # G2759911
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.1969"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302114520
- Zoro # G2759911
- UPC # 662631341473
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1969" |
Overall Length | 7.1mm |
Thread Size | M5 X 0.8 |
Gage Diameter Range | 0.1968" to 0.1969" |
Gauge Diameter Range | 0.1968 in to 0.1969 in |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 4.61 mm |
Gauge Length - No-Go Member | 7.10 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 6H, Thread Size M5 x 0.80, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 7.10 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 4.61 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- IRWIN Locking C-Clamp, w/Regular TIp, 11" (19)
- CLC WORK GEAR SMARTPHILIPSONE/TL HOLDER BK/RD (HT5114)
- GENERAL WIRE Down Head Boring Gimlet, Steel, (DHBG)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- Vermont Gage Precision Gauges & Accessories