Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, M4x0.70 Size
Mfr # 302111510
Zoro # G2759939
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.1575"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302111510
- Zoro # G2759939
- UPC # 662631341169
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1575" |
Overall Length | 10.3mm |
Thread Size | M4 X 0.7 |
Gage Diameter Range | 0.1574" to 0.1575" |
Gauge Diameter Range | 0.1574 in to 0.1575 in |
Pitch Diameter - Go Member | 3.55 mm |
Gauge Length - Go Member | 10.30 mm |
Dimension Type | Metric |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 6H, Thread Size M4 x 0.70, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 10.30 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 3.55 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1-1/4" x 2" (HCL.1-1/4)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Taperlock Gage, Go, 6H, M6-0-1.00 (302117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- Vermont Gage Precision Gauges & Accessories