Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, M30x2.00 Size
Mfr # 302165010
Zoro # G2760359
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1.1811"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302165010
- Zoro # G2760359
- UPC # 662631346515
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1.1811" |
Overall Length | 25.4mm |
Thread Size | M30 X 2 |
Gage Diameter Range | 1.1810" to 1.1811" |
Gauge Diameter Range | 1.1810 in to 1.1811 in |
Dimension Type | Metric |
Gauge Length - Go Member | 25.40 mm |
Pitch Diameter - Go Member | 28.7 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 6H, Thread Size M30 x 2.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.40 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 28.7 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Hand Float, Square Edges, 12in L (CF012PF)
- MAHR Dial Test Indicator, 38mm Dial Size (4307200)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88266)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9004)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- VERMONT GAGE Taperlock Thread Plug Gage 9.026/9.206 Other Measurement Tool (M10.0-1.50 6H G/NG TPLK 302125530)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Plug Gage, No Go Type, 0.2500 in. dia. (141225000)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- Vermont Gage Precision Measuring Tools