Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, M2x0.40 Size
Mfr # 302104010
Zoro # G2759920
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.0787"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302104010
- Zoro # G2759920
- UPC # 662631340414
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.0787" |
Overall Length | 6.4mm |
Thread Size | M2 X 0.4 |
Gage Diameter Range | 0.0787" to 0.0788" |
Gauge Diameter Range | 0.0787 in to 0.0788 in |
Dimension Type | Metric |
Pitch Diameter - Go Member | 1.74 mm |
Gauge Length - Go Member | 6.40 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 6H, Thread Size M2 x 0.40, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 6.40 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.74 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/2 (C71032)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (21WN29)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- Vermont Gage Plug Gauges