Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, M20x1.50 Size
Mfr # 302145510
Zoro # G2760191
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.7874"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302145510
- Zoro # G2760191
- UPC # 662631344566
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.7874" |
Overall Length | 22.2mm |
Thread Size | M20 X 1.5 |
Gage Diameter Range | 0.7873" to 0.7874" |
Gauge Diameter Range | 0.7873 in to 0.7874 in |
Dimension Type | Metric |
Pitch Diameter - Go Member | 19.03 mm |
Gauge Length - Go Member | 22.20 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 6H, Thread Size M20 x 1.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.20 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 19.03 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Triple Magnifier, Plastic (PMT003)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- WESTWARD Plastic Handle Pry Bar, 25 1/4 In L (2AJK4)
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- Vermont Gage Precision Gauges & Accessories