Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, M10x1.25 Size
Mfr # 302124520
Zoro # G2760051
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.3937"
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302124520
- Zoro # G2760051
- UPC # 662631342470
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3937" |
Overall Length | 9.5mm |
Thread Size | M10 X 1.25 |
Gage Diameter Range | 0.3936" to 0.3937" |
Gauge Diameter Range | 0.3936 in to 0.3937 in |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 9.35 mm |
Gauge Length - No-Go Member | 9.50 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 6H, Thread Size M10 x 1.25, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 9.50 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 9.35 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC T25 TAMPER-RESISTANT TORX, 1/4 (5923)
- DEWALT Jobsite Box, Yellow, 60 in W x 29 in D x 30 in H (DWXJSB60Y)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- DIABLO SAW BLADE FF 60T X 10"" (D1060S)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Taperlock Thread Plug Gage, M2x0.40 Size (302104010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- Vermont Gage Precision Measuring Tools