Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 9/16"-12 Size
Mfr # 301143510
Zoro # G2726138
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.5625"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301143510
- Zoro # G2726138
- UPC # 662631308711
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.5625" |
Overall Length | 7/8" |
Thread Size | 9/16"-12 |
Gage Diameter Range | 0.5624" to 0.5625" |
Gauge Diameter Range | 0.5624 in to 0.5625 in |
Dimension Type | Inch |
Gauge Length - Go Member | 7/8 in |
Pitch Diameter - Go Member | 0.5084 in |
Description
With this Taperlock Plug Gage, you can make sure that the thread of your fasteners is in good condition. Featuring a chrome plated 70/72 Rc finish, the tool steel plug gage will ensure that there are no obstructions in the threaded holes of your parts. The 2B and 3B class gauges are ideal for use in quality control applications. This go type plug gage has a diameter of 0.5625" and an overall length of 7/8". It has a 9/16"-12 thread size and UNC thread type. If you want to be sure that your parts meet specifications, equip yourself with this Taperlock Plug Gage from Vermont Gage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades for Metal (3-Pack) (DOS125CF3)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- BON TOOL Bon 22-472 Aluminuminum Handle 72" For Rakes (22-472)
- VEGA Impact Socket TW, 1/4 Sq Dr 5/16 Mag (M15161-T)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-28 Size (301142010)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- Vermont Gage Plug Gauges