Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #8-32 Size
Mfr # 301117510
Zoro # G2763603
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.1990"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301117510
- Zoro # G2763603
- UPC # 662631303518
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1990" |
Overall Length | 13/32" |
Thread Size | #8-32 |
Gage Diameter Range | 0.1989" to 0.1990" |
Gauge Diameter Range | 0.1989 in to 0.1990 in |
Pitch Diameter - Go Member | 0.1437 in |
Dimension Type | Inch |
Gauge Length - Go Member | 13/32 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size #8-32, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.1437 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" TCT Annular Cutter 2" Depth (49-59-4100)
- EGA MASTER HEAVY DUTY PIPE WRENCH 12" NON SPARKING Al-Bron (71460)
- BONWAY Bon 32-202 Hardener, Smokey Blue (32-202)
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3478)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- Vermont Gage Plug Gauges