Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 7/8"-20 Size
Mfr # 301159020
Zoro # G2726643
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 7/8"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301159020
- Zoro # G2726643
- UPC # 662631311827
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 7/8" |
Overall Length | 5/8" |
Thread Size | 7/8"-20 |
Gage Diameter Range | 0.8749" to 0.8750" |
Gauge Diameter Range | 0.8749 in to 0.8750 in |
Gauge Length - No-Go Member | 5/8 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.8482 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size 7/8 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.8482 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- DAYTON Mounting Base (6X500)
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- Vermont Gage Precision Gauges & Accessories