Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 7/8"-20 Size
Mfr # 301159010
Zoro # G2726549
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 7/8"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301159010
- Zoro # G2726549
- UPC # 662631311810
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 7/8" |
Overall Length | 1" |
Thread Size | 7/8"-20 |
Gage Diameter Range | 0.8749" to 0.8750" |
Gauge Diameter Range | 0.8749 in to 0.8750 in |
Pitch Diameter - Go Member | 0.8425 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 7/8 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.8425 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- RIDGID Motor, 115V W/Gearbox (72587)
- LYNDEX-NIKKEN Collet, R8, 4mm (820-004)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Plug Gage, No Go Type, 0.2500 in. dia. (141225000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- Vermont Gage Precision Measuring Tools