Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 7/8"-14 Size
Mfr # 301158020
Zoro # G2726573
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 7/8"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301158020
- Zoro # G2726573
- UPC # 662631311629
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 7/8" |
Overall Length | 5/8" |
Thread Size | 7/8"-14 |
Gage Diameter Range | 0.8749" to 0.8750" |
Gauge Diameter Range | 0.8749 in to 0.8750 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 5/8 in |
Pitch Diameter - No-Go Member | 0.8356 in |
Description
This VERMONT GAGE 301158020 Taperlock Thread Plug Gage is the ideal tool for use in quality control. You can measure threads with it to ensure that they are within specification. The Taperlock thread plug gage has a chrome plated 70/72 Rc finish. It is made of tool steel and is designed for use in quality control. The 7/8"-14 size means that you can use this thread plug gage on 7/8" and 14 UNF threads. With a 5/8" overall length, this thread plug gage also features a NoGo type and class of 2B. The VERMONT GAGE 301158020 Taperlock Thread Plug Gage makes an essential addition to your workbench, allowing you to easily measure threads on parts and components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (KDS145)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- Vermont Gage Plug Gauges