Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 7/16"-20 Size
Mfr # 301137520
Zoro # G2726269
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.4375"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301137520
- Zoro # G2726269
- UPC # 662631307523
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.4375" |
Overall Length | 3/8" |
Thread Size | 7/16"-20 |
Gage Diameter Range | 0.4374" to 0.4375" |
Gauge Diameter Range | 0.4374 in to 0.4375 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 3/8 in |
Pitch Diameter - No-Go Member | 0.4104 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size 7/16 In.-20, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.4104 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Square File - Bastard Cut (11081)
- BUYERS PRODUCTS 18x18 Inch Welded Aluminum Truck Tool Box Brackets (1701030)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- KRAFT TOOL Elite Series SE Lam. Canv, 16"x3-1/2 (CFE505K)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-40 Size (301110010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- Vermont Gage Precision Measuring Tools