Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 5/8"-24 Size
Mfr # 301149010
Zoro # G2726129
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 5/8"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301149010
- Zoro # G2726129
- UPC # 662631309817
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 5/8" |
Overall Length | 7/8" |
Thread Size | 5/8"-24 |
Gage Diameter Range | 0.6249" to 0.6250" |
Gauge Diameter Range | 0.6249 in to 0.6250 in |
Gauge Length - Go Member | 7/8 in |
Pitch Diameter - Go Member | 0.5979 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 5/8 In.-24, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.5979 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- POWERBUILT Std Ignition Spark Plug Guage (648522)
- Vermont Gage Plug Gauges