Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 5/8"-18 Size
Mfr # 301148010
Zoro # G2726390
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 5/8"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301148010
- Zoro # G2726390
- UPC # 662631309619
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 5/8" |
Overall Length | 7/8" |
Thread Size | 5/8"-18 |
Gage Diameter Range | 0.6249" to 0.6250" |
Gauge Diameter Range | 0.6249 in to 0.6250 in |
Pitch Diameter - Go Member | 0.5889 in |
Gauge Length - Go Member | 7/8 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 5/8 In.-18, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.5889 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 3 (M2O09085RV1)
- PLANO Tan Protective Tube Case, 106"L x 4-1/4"W x 4-1/4"D (461020)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- CRAFTSMAN Multi-Bits Ratcheting Screwdriver, 26-pc (CMHT68001)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- Vermont Gage Precision Gauges & Accessories