Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 5/16"-32 Size
Mfr # 301131510
Zoro # G2726488
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.3125"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301131510
- Zoro # G2726488
- UPC # 662631306311
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3125" |
Overall Length | 1/2" |
Thread Size | 5/16"-32 |
Gage Diameter Range | 0.3124" to 0.3125" |
Gauge Diameter Range | 0.3124 in to 0.3125 in |
Gauge Length - Go Member | 1/2 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.2922 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 5/16 In.-32, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.2922 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- HHIP HAAS CAT40 Coolant Thru Pull Stud 5/8-11 PS-31514 45 Degree (3900-5529)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- Vermont Gage Plug Gauges