Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #5-40 Size
Mfr # 301112510
Zoro # G2763509
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.2055"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301112510
- Zoro # G2763509
- UPC # 662631302511
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2055" |
Overall Length | 5/16" |
Thread Size | #5-40 |
Gage Diameter Range | 0.2054" to 0.2055" |
Gauge Diameter Range | 0.2054 in to 0.2055 in |
Dimension Type | Inch |
Gauge Length - Go Member | 5/16 in |
Pitch Diameter - Go Member | 0.1088 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size #5-40, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.1088 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set (48-32-2350)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- STARRETT Magnetic Indicator Back, 1-7/8 In Dia (676-2)
- HULTAFORS TOOLS Utility Blade Edge UBE-10 (UBE-10)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Plug Gage, No Go Type, 0.1234 in. dia. (141212340)
- Vermont Gage Plug Gauges